Beli cable terminal di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KASUGA Terminal Block (Terminal Panel Listrik)
    45%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp33.900

  2. IDEC Push Button Switch Extended Illuminated (Saklar Tombol/Saklar Tekan)
    42%
    Mulai

    Rp85.900

    IDEC Push Button Switch Extended Illuminated (Saklar Tombol/Saklar Tekan)
    atribut:
    • Lamp Type: LED
    • Operation: Momentary
    • Material: Plastic Bezel
    • Functions: Illuminated Pushbuttons
    • Mounting Hole (mm): 22
    • Shape: Round
  3. KASUGA Terminal Block
    Mulai

    Rp179.900

    KASUGA Terminal Block
    Deskripsi:
    A terminal block set which is assembled in advance to the required number of poles.Terminal cover and name seal accessory are included.
    atribut:
    • Number of Poles: 10
    • L x W x H (mm): 122 x 30 x 21
  4. IDEC Push Button Switch Flush (Saklar Tombol/Saklar Tekan)
    68%
    Mulai

    Rp37.900

  5. monotaro Group Terminal Block
    Rating:
    100% of 100
    (2)
    Mulai

    Rp74.000

    monotaro Group Terminal Block
    Deskripsi:
    Produk ini juga sering disebut dengan Terminal Strip, Barrier Terminal
    atribut:
    • Material: [Terminal base] Phenol (black), [Cover] PC (transparent)/UL94-V0, [Conductive plate] Brass (nickel plating), [Terminal screw part] Iron (chromate), [Inscription seal] Fiber
    • Number of Poles: 6P
    • Type of Sign: Direct attachment
    • Rated Insulation Voltage (V) : 600
    • Terminal Connection: screw
    • Withstand Voltage (V) : 2500
  6. DV Terminal Block DIN Rail TBR Series (Terminal Panel Listrik)
    Mulai

    Rp1.900

    DV Terminal Block DIN Rail TBR Series (Terminal Panel Listrik)
    Deskripsi:
    Terminal Block UK. DIN Rail Type (1 Function).
    atribut:
    • Voltage Rate (V): 600
    • Mounting: DIN Rail T (1 Fungsi)
  7. IDEC Selector Switch (Saklar Selektor)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp67.900

  8. monotaro Terminal Blocck Assembly 30A (Terminal Panel Listrik)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp31.900

    monotaro Terminal Blocck Assembly 30A (Terminal Panel Listrik)
    atribut:
    • Terminal Screws: M4
    • Wiring System: screw
    • Material: [Terminal base] phenol (black), [Cover] PC (transparent) / UL94-V0, [conductive plate] Brass (nickel plating), [the terminal screw portion Iron (chromate), [noted seal] Fiber
    • Maximum Current (A) : 1.25mm 2 wire: 15,2mm 2 wire: 20,3.5mm 2 cable: 30
    • Mounting system: Directly attached
    • Rated Insulation Voltage (V) : 600
    • RoHS Directive: Correspondence
    • Withstand Voltage (V) : 2500
  9. KASUGA Terminal Block Rail Type (Terminal Panel Listrik)
    Mulai

    Rp1.099.900

    KASUGA Terminal Block Rail Type (Terminal Panel Listrik)
    atribut:
    • Terminal screw: M4×8.5
    • Mounting Method: DIN Rail
    • Wiring Method: Screw
    • Applicable Rail: Compatible with 35mm wide DIN rail
    • Applicable Wire (mm²): 3.5
    • Connectable Wire (mm²): 3.5
    • Maximum Current (A) : 30
    • Pitch between Terminals (mm): 11.5
    • Rated Current (IEC) (A): 40
    • Rated Current (JIS) (A): 40
    • Rated Current (UL) (A): 30
    • Rated Impulse with Stand Voltage (kV): 6
    • Rated Insulation Voltage (V) : 600
    • Type: Standard Type (jump up)
  10. Autonics Push Button Switch (Saklar Tombol/Saklar Tekan)
    31%
    Mulai

    Rp40.900

    Autonics Push Button Switch (Saklar Tombol/Saklar Tekan)
    atribut:
    • Contact Block Type: Modular Type
    • Current Consumption (mA): Max. 20
    • Size: ∅22/25mm
  11. IDEC Push Button Flush Illuminated Full Voltage 22mm (Saklar Tombol/Saklar Tekan)
    Mulai

    Rp119.900

    IDEC Push Button Flush Illuminated Full Voltage 22mm (Saklar Tombol/Saklar Tekan)
    atribut:
    • Contact: 1NO
    • Diameter (mm): 22
    • Voltage (V): 110 AC/DC
  12. Fort Terminal Block Krustin (Terminal Panel Listrik)
    35%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp12.900

Daftar Harga cable terminal Terbaru November 2026
KASUGA Terminal Block (Terminal Panel Listrik)Rp33.900
IDEC Push Button Switch Extended Illuminated (Saklar Tombol/Saklar Tekan)Rp85.900
IDEC Push Button Switch YW Series (Saklar Tombol/Saklar Tekan)Rp68.900
KASUGA Terminal BlockRp179.900
IDEC Push Button Switch Flush (Saklar Tombol/Saklar Tekan)Rp37.900
Phoenix Contact Terminal Block (Terminal Panel Listrik)Rp52.900
monotaro Group Terminal BlockRp74.000
DV Terminal Block DIN Rail TBR Series (Terminal Panel Listrik)Rp1.900
IDEC Terminal Block Black (Terminal Panel Listrik)Rp8.900
IDEC Selector Switch (Saklar Selektor)Rp67.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)